149657

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

149657

Chromalox Heaters, STRS Series

149657

Chromalox Heaters, STRS Series
STRS-3645 120V 925W
MFG Item Number
149657
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Heaters, STRS Series
Item #
149657
STRS-3645 120V 925W

STRS Series Information

  • Molds and Other Heat‑Transferring Metal Parts and Air Heating Applications
  • Elements with Both Terminals at One End, in Dies, Can Simplify Wiring in Many Cases
  • Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 149657
Manufacturer Chromalox
Product Series STRS
Family Series Chromalox Heaters, STRS Series
Description STRS-3645 120V 925W
Wattage 925 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 20
Element Type Round Cross-Section Single-End Terminal
Sheath Element Steel
Comments Model Number: STRS-3645
Net Weight 1 lb
Gross Weight 1 lb