Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P0606 Wiegmann Enclosures, BACK PANEL JIC B SERIES 4.8X4.8 CS-WHT
MFG Item Number
P0606

P0606 Wiegmann Enclosures, BACK PANEL JIC B SERIES 4.8X4.8 CS-WHT

MFG Item Number
P0606
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
P0606
BACK PANEL JIC B SERIES 4.8X4.8 CS-WHT

Series Information


Specifications

Specifications
Manufacturer Part Number P0606
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Back Panel JIC B Series 4.8X4.8 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.575 lbs
Gross Weight 0.5 lbs
Alternatives
14R0505
14R0505
Hammond Manufacturing Enclosures