14W48
Eaton Plugs & Receptacles, Complex Environment Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14W48

Eaton Plugs & Receptacles, Complex Environment Series

14W48

Eaton Plugs & Receptacles, Complex Environment Series
Plug WT 20A 250V 2P3W Str YL
MFG Item Number
14W48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Complex Environment Series
Item #
14W48
Plug WT 20A 250V 2P3W Str YL

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 14W48
Manufacturer Eaton
Product Series Complex Environment
Family Series Eaton Plugs & Receptacles, Complex Environment Series
Description Eaton Arrow Hart watertight straight blade plug,18-10 AWG,20A,Industrial,250V,Back wire,Yellow,Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,6-20P,Two-pole,three-wire,grounding,Screw,0.30-0.65quot; in dia,Thermoplastic,Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration 6-20P
Color Yellow
Watertight Yes
Isolated Ground No
Illuminated No
Special Properties Corrosion Resistant
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs