Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60W48DPLX Eaton Plugs & Receptacles, Complex Environment Series, Recp Duplex WT 20A 250V 2P3W Str YL
MFG Item Number
60W48DPLX
60W48DPLX Eaton Plugs & Receptacles, Complex Environment Series, Recp Duplex WT 20A 250V 2P3W Str YL
MFG Item Number
60W48DPLX
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Recp Duplex WT 20A 250V 2P3W Str YL
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
60W48DPLX |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Eaton Arrow Hart watertight straight blade duplex receptacle, 18-10 AWG, 20A, Industrial, Panel, 250V, Back wire, Yellow, Nickel-plated brass, IP66, Glass filled Nylon, 6-20R, Duplex, Screw, Glass-filled nylon, Core pack |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
6-20R |
| Color |
Yellow |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Corrosion Resistant |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60W48DPLX
Eaton Plugs & Receptacles, Complex Environment Series