Complex Environment Series Information
| Manufacturer Part Number | 14W49 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton Arrow Hart watertight straight blade plug,18-10 AWG,15A,Industrial,250V,Back wire,Yellow,Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,6-15P,Two-pole,three-wire,grounding,Screw,0.30-0.65quot; in diameter,Thermoplastic,Bulk |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 250 VAC |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | 6-15P |
| Color | Yellow |
| Watertight | Yes |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Corrosion Resistant |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |