Complex Environment Series Information
| Manufacturer Part Number | 60W49DPLX |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton Arrow Hart watertight straight blade duplex receptacle, 18-10 AWG, 15A, Industrial, Panel, 250V, Back wire, Yellow, Nickel-plated brass, IP66, Glass filled Nylon, 6-15R, Duplex, Screw, Glass-filled nylon, Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 250 VAC |
| Phase | 1 |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 6-15R |
| Color | Yellow |
| Watertight | Yes |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Corrosion Resistant |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |