Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
140 Series Series Information
| Manufacturer Part Number | 150 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 140 Series |
| Family Series | Thomas & Betts Fittings, 140 Series Series |
| Description | 4 Inch Malleable Iron Locknut for Use With Rigid/IMC Conduit |
| Conduit/Cable Type | Standard |
| Trade Size | 4 " |
| Material | None |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Type | Standard |
| Grounding | No |
| Approvals | CSA, UL |
| Net Weight | 0.66 lbs |
| Gross Weight | 0.66 lbs |