150AL
Thomas & Betts Fittings, 140AL Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
150AL Thomas & Betts Fittings, 140AL Series Series, 4 INCH ALUM LOCKNUT
MFG Item Number
150AL

150AL Thomas & Betts Fittings, 140AL Series Series, 4 INCH ALUM LOCKNUT

MFG Item Number
150AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, 140AL Series Series
Item #
150AL
4 INCH ALUM LOCKNUT

140AL Series Series Information

Specifications

Specifications
Manufacturer Part Number 150AL
Manufacturer Thomas & Betts
Product Series 140AL Series
Family Series Thomas & Betts Fittings, 140AL Series Series
Description 4 Inch Aluminum Locknut for Use With Rigid/IMC Conduit
Conduit/Cable Type Standard
Trade Size 4 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
150
150
Thomas & Betts Fittings, 140 Series Series
20-SA
20-SA
Eaton's Crouse-Hinds series Fittings