Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1500-G-L1-S7-OC-X
Item Number
1500-G-L1-S7-OC-X
MFG Item Number
1500GL1S7OCX
Specifications
Specifications
| Manufacturer Part Number |
1500GL1S7OCX |
| Manufacturer |
BW Controls |
| Family Series |
BW Controls Relays |
| Description |
Relay, Induction Control |
| Function |
Pump Up |
| Coil Voltage |
110-120 VAC |
| Output Current |
9 A |
| Output Configuration |
2NO, 1NC |
| Approvals |
cURus |
| Comments |
Open Chassis;Coil Insulation Class B |
| Net Weight |
1.125 lbs |
| Gross Weight |
1.265 lbs |
1500-G-L1-S7-OC-X
BW Controls Relays