1506STD
Marathon Special Products Terminal Blocks, 1500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1506STD Marathon Special Products Terminal Blocks, 1500 Series, Terminal Block, 6-P, 30A/600V Max,

MFG Item Number
1506STD

1506STD Marathon Special Products Terminal Blocks, 1500 Series, Terminal Block, 6-P, 30A/600V Max,

MFG Item Number
1506STD
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 1500 Series
Item #
1506STD
Terminal Block, 6-P, 30A/600V Max,

1500 Series Information

  • 75 Amps with Prepared Wire, 30 Amps with Bare Wire
  • 600 Volts AC/DC
  • #10‑22 AWG Bare Wire Range

Specifications

Specifications
Manufacturer Part Number 1506STD
Manufacturer Marathon Special Products
Product Series 1500
Family Series Marathon Special Products Terminal Blocks, 1500 Series
Description Terminal Block, 6-P, 30A/600V Max, Accepts 10-22AWG Wire, 75A Max w/ Crimp Terminal, Heavy Duty
Number of Poles 6
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 22-10 AWG
Current Rating 75 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 15.9 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.2 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0.415 lbs
Gross Weight 0.415 lbs