Series Information
| Manufacturer Part Number | 151-6Z-06K |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Switches |
| Description | Magnetic Switch, N/O, 6Ft Leads, 1.5in. Sense Range, Config w/Actuator Away from Switch, 1A@25VDC/0.2A@120C |
| Contacts | 1NO |
| Switch On Distance | 38 mm |
| Switch Off Distance | 51 mm |
| Nominal Voltage | 110 VDC, 120 VAC |
| Voltage | 120 VAC, 120 VDC |
| Connection Type | Wire Leads |
| Protection Rating | IP67 |
| Length | 6 ' |
| Status Indicator | No |
| Approvals | UL;CSA |
| Net Weight | 0.435 lbs |
| Gross Weight | 0.635 lbs |