151-6Z-12K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-6Z-12K

Edwards Signaling Switches

151-6Z-12K

Edwards Signaling Switches
Magnetic Switch, N/O, 1.5in. Sense
MFG Item Number
151-6Z-12K
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
151-6Z-12K
Magnetic Switch, N/O, 1.5in. Sense

Series Information

Specifications

Specifications
Manufacturer Part Number 151-6Z-12K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Magnetic Switch, N/O, 1.5in. Sense Range, 2in. Break Range, 12ft. Cable Conn, 151 Re 1Amp Mag Z Cbl 18/2
Contacts 1NO
Nominal Voltage 110 VDC, 120 VAC
Voltage 120 VAC, 120 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals UL;CSA
Net Weight 0.78 lbs
Gross Weight 0.78 lbs
Alternatives
151-6Z-06K
151-6Z-06K
Edwards Signaling Switches