Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
151-7Z-12K Edwards Signaling Switches, Magnetic Switch, N/O, 1.2in. Nominal
MFG Item Number
151-7Z-12K
151-7Z-12K Edwards Signaling Switches, Magnetic Switch, N/O, 1.2in. Nominal
MFG Item Number
151-7Z-12K
Description
Magnetic Switch, N/O, 1.2in. Nominal
Specifications
Specifications
| Manufacturer Part Number |
151-7Z-12K |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Switches |
| Description |
Magnetic Switch, N/O, 1.2in. Nominal Sensing Range, 3A Max, 1.8in. Nominal Breaking Range, 12Ft Lead Length |
| Contacts |
1NO |
| Switch On Distance |
30 mm |
| Switch Off Distance |
46 mm |
| Nominal Voltage |
120 VAC, 24 VDC |
| Voltage |
120 VAC, 28 VDC |
| Connection Type |
Wire Leads |
| Protection Rating |
IP67 |
| Length |
12 ' |
| Status Indicator |
No |
| Approvals |
UL;CSA |
| Net Weight |
0.79 lbs |
| Gross Weight |
0.79 lbs |
151-7Z-12K
Edwards Signaling Switches