152
Thomas & Betts Fittings, 140 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
152 Thomas & Betts Fittings, 140 Series Series, 5 INCH M.I. LOCKNUT
MFG Item Number
152

152 Thomas & Betts Fittings, 140 Series Series, 5 INCH M.I. LOCKNUT

MFG Item Number
152
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fittings, 140 Series Series
Item #
152
5 INCH M.I. LOCKNUT

140 Series Series Information

Specifications

Specifications
Manufacturer Part Number 152
Manufacturer Thomas & Betts
Product Series 140 Series
Family Series Thomas & Betts Fittings, 140 Series Series
Description 5 Inch Malleable Iron Locknut for Use With Rigid/IMC Conduit
Conduit/Cable Type Standard
Trade Size 5 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
Alternatives
152AL
152AL
Thomas & Betts Fittings, 140AL Series Series
22
22
Eaton's Crouse-Hinds series Fittings