22
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22 Eaton's Crouse-Hinds series Fittings, 5 UL LOCKNUT

MFG Item Number
22

22 Eaton's Crouse-Hinds series Fittings, 5 UL LOCKNUT

MFG Item Number
22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
22
5 UL LOCKNUT

Series Information

Specifications

Specifications
Manufacturer Part Number 22
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series rigid/IMC conduit locknut, Malleable iron, 5
Conduit/Cable Type Standard
Trade Size 5 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Standard
Grounding No
Approvals cUL
Net Weight 0.79 lbs
Gross Weight 0.79 lbs
Alternatives
152
152
Thomas & Betts Fittings, 140 Series Series