Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Perma-Tite 2 Series Information
| Manufacturer Part Number | 1522-PW6P |
|---|---|
| Manufacturer | Ericson |
| Product Series | Perma-Tite 2 |
| Family Series | Ericson Plugs & Receptacles, Perma-Tite 2 Series |
| Description | Plug, 15A/250V, Locking Type, L6-15 |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | L6-15P |
| Watertight | Yes |
| Special Properties | Corrosion Resistant |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | CSA, UL |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.22 lbs |