Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1622-CW6P Ericson Plugs & Receptacles, Perma-Tite 2 Series, Connector, 15A/250V, Locking Type,
MFG Item Number
1622-CW6P
1622-CW6P Ericson Plugs & Receptacles, Perma-Tite 2 Series, Connector, 15A/250V, Locking Type,
MFG Item Number
1622-CW6P
This item cannot be canceled or returned
Description
Plugs & Receptacles, Perma-Tite 2 Series
Connector, 15A/250V, Locking Type,
Perma-Tite 2 Series Information
Specifications
Specifications
| Manufacturer Part Number |
1622-CW6P |
| Manufacturer |
Ericson |
| Product Series |
Perma-Tite 2 |
| Family Series |
Ericson Plugs & Receptacles, Perma-Tite 2 Series |
| Description |
Connector, 15A/250V, Locking Type, L6-15 |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L6-15R |
| Watertight |
Yes |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
Yes |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.34 lbs |
1622-CW6P
Ericson Plugs & Receptacles, Perma-Tite 2 Series