153-6Z-06K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

153-6Z-06K Edwards Signaling Switches, 153 Re 1Amp Mag Z Cbl 18/2

MFG Item Number
153-6Z-06K

153-6Z-06K Edwards Signaling Switches, 153 Re 1Amp Mag Z Cbl 18/2

MFG Item Number
153-6Z-06K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
153-6Z-06K
153 Re 1Amp Mag Z Cbl 18/2

Series Information

Specifications

Specifications
Manufacturer Part Number 153-6Z-06K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 153 Re 1Amp Mag Z Cbl 18/2
Contacts 1NO
Switch On Distance 38 mm
Switch Off Distance 51 mm
Nominal Voltage 110 VDC, 120 VAC
Voltage 120 VAC, 120 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 6 '
Status Indicator No
Approvals UL;CSA
Net Weight 0.645 lbs
Gross Weight 0.09 lbs
Alternatives
151-6Z-06K
151-6Z-06K
Edwards Signaling Switches