Series Information
| Manufacturer Part Number | 15305B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Couplers |
| Description | 1/2in.-1/2in. COMB COUP EMT-FLEX |
| Conduit Type | EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit) |
| Connection Type | Set-Screw to Squeeze Clamp |
| Trade Size | 0.5 |
| Req. Conduit Rotation | No |
| Grounding | No |
| Protection Rating | Indoor |
| Composition | Die Cast Zinc |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |