153AL
Thomas & Betts Fittings, 140AL Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

153AL

Thomas & Betts Fittings, 140AL Series Series

153AL

Thomas & Betts Fittings, 140AL Series Series
6 INCH AL LOCKNUT
MFG Item Number
153AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fittings, 140AL Series Series
Item #
153AL
6 INCH AL LOCKNUT

140AL Series Series Information

Specifications

Specifications
Manufacturer Part Number 153AL
Manufacturer Thomas & Betts
Product Series 140AL Series
Family Series Thomas & Betts Fittings, 140AL Series Series
Description 6 Inch Locknut, Aluminum, for Use with Rigid/IMC Conduit
Conduit/Cable Type Standard
Trade Size 6 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.56 lbs
Gross Weight 0.56 lbs
Alternatives
153
153
Thomas & Betts Fittings, 140 Series Series