153
Thomas & Betts Fittings, 140 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

153

Thomas & Betts Fittings, 140 Series Series

153

Thomas & Betts Fittings, 140 Series Series
6 INCH LOCKNUT
MFG Item Number
153
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, 140 Series Series
Item #
153
6 INCH LOCKNUT

140 Series Series Information

Specifications

Specifications
Manufacturer Part Number 153
Manufacturer Thomas & Betts
Product Series 140 Series
Family Series Thomas & Betts Fittings, 140 Series Series
Description 6 Inch Malleable Iron Locknut for Use With Rigid/IMC Conduit
Conduit/Cable Type Standard
Trade Size 6 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 1.73 lbs
Gross Weight 1.73 lbs
Alternatives
153AL
153AL
Thomas & Betts Fittings, 140AL Series Series
23
23
Eaton's Crouse-Hinds series Fittings
LN112
LN112
Steel City, a T & B Brand Fittings