1554J2GY
Hammond Manufacturing Enclosures, 1554 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1554J2GY

Hammond Manufacturing Enclosures, 1554 Series

1554J2GY

Hammond Manufacturing Enclosures, 1554 Series
Enclosure, 6.3in.Hx3.5in.Wx1.77in.D, N4X
MFG Item Number
1554J2GY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1554 Series
Item #
1554J2GY
Enclosure, 6.3in.Hx3.5in.Wx1.77in.D, N4X

1554 Series Information


Specifications

Specifications
Manufacturer Part Number 1554J2GY
Manufacturer Hammond Manufacturing
Product Series 1554
Family Series Hammond Manufacturing Enclosures, 1554 Series
Description Enclosure, 6.3in.Hx3.5in.Wx1.77in.D, N4X, Polycarbonate, Lift-Off Screw Cover, Less Inner Panel
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Approvals cULus
Net Weight 0.5 lbs
Gross Weight 0.5 lbs