1555F Series Information
| Manufacturer Part Number | 1555C2F22GY |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1555F |
| Family Series | Hammond Manufacturing Enclosures, 1555F Series |
| Description | Enclosure, 4.72in.Hx2.59in.Wx1.06in.D, N4X Polycarbonate, Lift-Off Screw Cover, Less Inner Panel, w/Flanges |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Cover Design | Lift-Off Cover |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Nominal Height | 5 " |
| Nominal Width | 3 " |
| Nominal Depth | 2 " |
| Approvals | UL |
| Comments | Water Tight, Flanged Lid, Harsh Environments, Outdoor Use |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |