Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
155854 Chromalox Heaters, MB-1 Series, MB-3J1J1P3 120V 500W
155854 Chromalox Heaters, MB-1 Series, MB-3J1J1P3 120V 500W
This item cannot be canceled or returned
Description
- For Extruders, Autoclaves, and Barrels and Dies Of Plastic Molding Machines
- Reliable Performance and Quick Temperature Response
- Long‑Term Durability is Assured By Non‑Hygroscopic Mica Insulation
Specifications
Specifications
| Manufacturer Part Number |
155854 |
| Manufacturer |
Chromalox |
| Product Series |
MB-1 |
| Family Series |
Chromalox Heaters, MB-1 Series |
| Description |
MB-3J1J1P3 120V 500W |
| Wattage |
500 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
30 |
| Element Type |
One-Piece Mica Insulated Band Heater |
| Application |
Barrels and Dies of Plastic Molding Machines, Extruders, Autoclaves |
| Comments |
Model Number: MB3J1J1P3 |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
155854
Chromalox Heaters, MB-1 Series