15DV1A
Dart Controls Drives, 15 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
15DV1A Dart Controls Drives, 15 Series, Control Board
MFG Item Number
15DV1A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

15DV1A Dart Controls Drives, 15 Series, Control Board

MFG Item Number
15DV1A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, 15 Series
Item #
15DV1A
Control Board

15 Series Information

  • 1/40~1/25HP 12VAC INPUT 0‑11VDC OUTPUT
  • 1/20~1/12HP 24VAC INPUT 0‑22VDC OUTPUT
  • 1/6~1/3HP 120VAC INPUT 0‑90VDC OUTPUT
  • 1/6~2/3HP 240VAC INPUT 0‑180VDC OUTPUT
  • Non‑Regenerative
  • Chassis or NEMA 4/12 Enclosed
  • UL, cUL, CE Approvals
  • Armature Feedback
  • Adjustable Min/Max
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 15 Series is a general purpose, economical variable speed control for small DC and universal motor applications featuring: dual input voltages with a DC output current rating of 2 Amps, adjustable trimpot settings, and quick connect terminal pins. The 15 Series is available in two compact panel mount styles and a NEMA 4/12 enclosed model.



Specifications

Specifications
Manufacturer Part Number 15DV1A
Manufacturer Dart Controls
Product Series 15
Family Series Dart Controls Drives, 15 Series
Description Control Board
AC Voltage 108-132 VAC, 216-264 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Operating Temperature 14-113 °F
Max Armature Current (DC) 2 A
Nominal Input Voltage 120 VAC, 240 VAC
Feedback Armature
Operator Controls Built In
Approvals cUL, cUR, UL, UR
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 0.17 lbs
Gross Weight 0.3 lbs