16-002
Gardner Bender Terminals, WireGard Screw-On Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16-002 Gardner Bender Terminals, WireGard Screw-On Connectors Series, Wiregard Blue, Gb-2, Small Jar,
MFG Item Number
16-002

16-002 Gardner Bender Terminals, WireGard Screw-On Connectors Series, Wiregard Blue, Gb-2, Small Jar,

MFG Item Number
16-002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, WireGard Screw-On Connectors Series
Item #
16-002
Wiregard Blue, Gb-2, Small Jar,

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 16-002
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Description Wiregard Blue, Gb-2, Small Jar, JR/150
Max Voltage 300 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Blue
Style Standard
Package Type Jar
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #16
Wire Size Range 22-16 AWG
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.315 lbs