Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EI-20K Master Appliance Soldering, ECONOIRON Series, ECONOIRON KIT, BOXED
EI-20K Master Appliance Soldering, ECONOIRON Series, ECONOIRON KIT, BOXED
This item cannot be canceled or returned
Description
Soldering, ECONOIRON Series
ECONOIRON Series Information
Butane Powered Portable, Lightweight, and Easy to Handle Igniter Built into Storage Cap Temperatures up to 2370 Degrees Fahrenheit with Torch Tip Equivalent to 10 to 60 Watt Electric Soldering Iron Use EconoIron‑series butane powered irons to pinpoint flameless heat, silver solder, solder and desolder, heat shrink tubing and environmental connectors, strip insulation and cut plastics with hot knife tip, use as an open torch, and more.
Specifications
Specifications
Manufacturer Part Number
EI-20K
Manufacturer
Master Appliance
Product Series
ECONOIRON
Family Series
Master Appliance Soldering, ECONOIRON Series
Description
ECONOIRON KIT, BOXED
Power Source
Butane
Length
6-1/2 "
Temperature Settings
395-780 °F
Status Indicator
No
Tip
Conical, Hot Knife
Kit
Yes
Comments
Includes carry case, four tips, soldering iron rest, sponge, and coil of solder.
Net Weight
0.1 lbs
Gross Weight
0.97 lbs
EI-20K
Master Appliance Soldering, ECONOIRON Series