Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
16-788C1
MFG Item Number
P981713EM
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Schneider Contactors |
| Manufacturer |
Schneider |
| Manufacturer Part Number |
P981713EM |
| Description |
Panel-mount Adapter |
| Type |
Adapter |
| For Use With |
389F Series |
| Approvals |
CE, CSA, cURus |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
16-788C1
Schneider Contactors