Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
820 Series Information
| Manufacturer Part Number | PE82103EM |
|---|---|
| Manufacturer | Schneider |
| Product Series | 820 |
| Family Series | Schneider Relays, 820 Series |
| Description | Time Delay Relay, DPDT, 15A, 12-240V AC/DC, 10 Function, DIN Mount, Multi-Function |
| Operation | Interval, Off Delay, On Delay, On/Off Delay, One-Shot, Repeat Cycle, Watchdog |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-10 Days |
| Max Time | 10 Days |
| Coil Voltage | 12-240 VAC, 12-240 VDC |
| Nominal Coil Voltage | 12 VAC, 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| Contact Rating | 15 A |
| Termination | Screw Terminals |
| Protection Rating | IP20 |
| Approvals | CE, UL |
| Net Weight | 0.0022 lbs |
| Gross Weight | 0.2 lbs |