16001
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16001 ASI-Automation Systems Interconnect DIN Rail Interface Modules, RJ45 Interface Module For
MFG Item Number
16001

16001 ASI-Automation Systems Interconnect DIN Rail Interface Modules, RJ45 Interface Module For

MFG Item Number
16001
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
16001
RJ45 Interface Module For

Series Information

Specifications

Specifications
Manufacturer Part Number 16001
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description RJ45 Interface Module For Transition From RJ45 Cable To 26 - 12 AWG Wire, 2 Amp, 120 Volt, DIN
Connection Type RJ45
Wire Size Range 26-12 AWG
Current Rating 2 A
Voltage 120 VAC
Marker Tags Yes
Net Weight 0.145 lbs
Gross Weight 0.145 lbs