Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
160186 Chromalox Heaters, CB Series, CB3J4A1P1 240V 1200W
160186 Chromalox Heaters, CB Series, CB3J4A1P1 240V 1200W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
160186 |
| Manufacturer |
Chromalox |
| Product Series |
CB |
| Family Series |
Chromalox Heaters, CB Series |
| Description |
CB3J4A1P1 240V 1200W |
| Wattage |
1,200 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
30 |
| Element Type |
Ceramic Band Heater |
| Terminal Type |
T3 |
| Comments |
Model Number: CB3J4A1P1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
160186
Chromalox Heaters, CB Series