Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CB Series
160709
Chromalox Heaters, CB Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
160709 |
| Manufacturer |
Chromalox |
| Product Series |
CB |
| Family Series |
Chromalox Heaters, CB Series |
| Description |
CB6A2J1P1 120V 1500W |
| Wattage |
1,500 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
35 |
| Element Type |
Ceramic Band Heater |
| Terminal Type |
T2 |
| Comments |
Model Number: CB6A2J1P1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
160709
Chromalox Heaters, CB Series