160NH1AR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

160NH1AR

Altech Fuses, NH1 Series

160NH1AR

Altech Fuses, NH1 Series
FUSE, 160A, 500V, aR, NH1
MFG Item Number
160NH1AR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NH1 Series
Item #
160NH1AR
FUSE, 160A, 500V, aR, NH1

NH1 Series Information

  • 16~315 Amps
  • 500 to 660VAC
  • Center Bladed
  • General Purpose
  • VDE, IEC Approvals
NH fuses are typically used for distribution applications and to large devices such as motors, drives Ect. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or Din rail mounted.



Videos

Specifications

Specifications
Manufacturer Part Number 160NH1AR
Manufacturer Altech
Product Series NH1
Family Series Altech Fuses, NH1 Series
Description FUSE, 160A, 500V, aR, NH1
Fuse Type NH Type
Current Rating 160 A
AC Voltage 660 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Depth 42 mm
Length 5.31 "
Width 29 mm
Approvals IEC, VDE
Net Weight 0.59 lbs
Gross Weight 0.59 lbs
Alternatives
160NH1AR-6
160NH1AR-6
Altech Fuses