1610-CML
Ericson Plugs & Receptacles, Smart Monitor Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1610-CML Ericson Plugs & Receptacles, Smart Monitor Series, Conn.-15A/125V Str Blade -Gcml
MFG Item Number
1610-CML

1610-CML Ericson Plugs & Receptacles, Smart Monitor Series, Conn.-15A/125V Str Blade -Gcml

MFG Item Number
1610-CML
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Smart Monitor Series
Item #
1610-CML
Conn.-15A/125V Str Blade -Gcml

Smart Monitor Series Information


Specifications

Specifications
Manufacturer Part Number 1610-CML
Manufacturer Ericson
Product Series Smart Monitor
Family Series Ericson Plugs & Receptacles, Smart Monitor Series
Description Conn.-15A/125V Str Blade -Gcml
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Connector
GFCI No
NEMA Configuration 5-15R
Color Yellow
Watertight No
Isolated Ground Yes
Illuminated Yes
Special Properties Corrosion Resistant, Weather Resistant
Approvals CSA, UL
Net Weight 0.285 lbs
Gross Weight 0.24 lbs