867STRB-N5
Edwards Signaling Signaling Devices, 867STR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
867STRB-N5 Edwards Signaling Signaling Devices, 867STR Series, Surf Mt Horn/Strobe 120V Ac Blu
MFG Item Number
867STRB-N5

867STRB-N5 Edwards Signaling Signaling Devices, 867STR Series, Surf Mt Horn/Strobe 120V Ac Blu

MFG Item Number
867STRB-N5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 867STR Series
Item #
867STRB-N5
Surf Mt Horn/Strobe 120V Ac Blu

867STR Series Information

  • 24 VAC/VDC or 120 VAC
  • 5 Lens Colors
  • 60 Flashes Per Minute
  • Surface Mount
  • UL Approvals
The Edwards 867STR AdaptaBeacon series is a bright, low current, high decibel, surface mount, combination electronic horn/strobe for indoor use. It has been designed for mounting with the supplied back box. Strobe and horn may be operated independently.

The 867STR mounts to the gray, corrosion resistant surface box supplied with the unit. The box measures 5 5/8" (143mm) square by 3 5/16" (84mm) deep.

The 867STR AdaptaBeacon is for indoor wall mounting in manufacturing sites. Used where a distinctive visual or audible signal is required for timing, scheduling, paging, process control, and general alarm applications.

Specifications

Specifications
Manufacturer Part Number 867STRB-N5
Manufacturer Edwards Signaling
Product Series 867STR
Family Series Edwards Signaling Signaling Devices, 867STR Series
Description Surf Mt Horn/Strobe 120V Ac Blu
Visual Function Strobe
Audible Function Horn
Voltage 120 VAC
Nominal Input Voltage 120 VAC
Lamp Color Blue
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface
Current Rating 0.09 A
Operating Temperature 32-120 °F
Approvals UL
Net Weight 2.97 lbs
Gross Weight 3.63 lbs