Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
161066 Chromalox Heaters, CB Series, CB7A5A1P1 120V 3000W
161066 Chromalox Heaters, CB Series, CB7A5A1P1 120V 3000W
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
161066 |
| Manufacturer |
Chromalox |
| Product Series |
CB |
| Family Series |
Chromalox Heaters, CB Series |
| Description |
CB7A5A1P1 120V 3000W |
| Wattage |
3,000 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
30 |
| Element Type |
Ceramic Band Heater |
| Terminal Type |
T3 |
| Comments |
Model Number: CB7A5A1P1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
161066
Chromalox Heaters, CB Series