Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1612-CG Ericson Plugs & Receptacles, Perma-Grip Series, Connector-20Amp-125V Straight Blade
1612-CG Ericson Plugs & Receptacles, Perma-Grip Series, Connector-20Amp-125V Straight Blade
This item cannot be canceled or returned
Description
Plugs & Receptacles, Perma-Grip Series
Connector-20Amp-125V Straight Blade
Perma-Grip Series Information
Withstands High Impact, Corrosion, Oils, Greases, Solvents, and Other Chemicals Across ‑20 deg C to 100 deg C Reverse Cover Design Creates Weather‑Resistant Connections by Interchanging Covers Available in Yellow or Black The Perma‑Grip design enables quick field assembly with a cord grip nut and superior water, mud, and dust resistance provided by safety compression cord grips.
Specifications
Specifications
Manufacturer Part Number
1612-CG
Manufacturer
Ericson
Product Series
Perma-Grip
Family Series
Ericson Plugs & Receptacles, Perma-Grip Series
Description
Connector-20Amp-125V Straight Blade 5-20
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Voltage
125 VAC
Phase
1
Body Type
Straight
Connection Type
Connector
GFCI
No
NEMA Configuration
5-20R
Color
Yellow
Watertight
Yes
Isolated Ground
Yes
Illuminated
No
Special Properties
Corrosion Resistant, Weather Resistant
Approvals
CSA, UL
Net Weight
0.21 lbs
Gross Weight
0.25 lbs
1612-CG
Ericson Plugs & Receptacles, Perma-Grip Series