Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ENP5201 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description | Eaton Crouse-Hinds series Ark-Gard ENP plug, 20A, 50-400 Hz, Copper-free aluminum, 5-20P, 125 Vac |
| Current Rating | 20 A |
| Voltage | 125 VAC |
| Connection Type | Plug |
| NEMA Configuration | 5-20P |
| Color | Silver |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |