Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CB Series
161584
Chromalox Heaters, CB Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
161584 |
| Manufacturer |
Chromalox |
| Product Series |
CB |
| Family Series |
Chromalox Heaters, CB Series |
| Description |
CB12A6A1P4 240V 5000W |
| Wattage |
5,000 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
23 |
| Element Type |
Ceramic Band Heater |
| Terminal Type |
T3 |
| Comments |
Model Number: CB12A6A1P4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
161584
Chromalox Heaters, CB Series