Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, CB Series
161621
Chromalox Heaters, CB Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
161621 |
| Manufacturer |
Chromalox |
| Product Series |
CB |
| Family Series |
Chromalox Heaters, CB Series |
| Description |
CB7A311P1 240V 2500W |
| Wattage |
2,500 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
38 |
| Element Type |
Ceramic Band Heater |
| Terminal Type |
T3 |
| Comments |
Model Number: CB7A311P1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
161621
Chromalox Heaters, CB Series