Series Information
| Manufacturer Part Number | 16310 |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | 1in. ZNC WATERTIGHT COND HUB |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Hub |
| Angle | Straight |
| Trade Size | 1 " |
| Hub Size | 1 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.335 lbs |
| Gross Weight | 0.335 lbs |