164418
US Gauge Panel Meters & Gauges, 84 Panel Mount Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
164418 US Gauge Panel Meters & Gauges, 84 Panel Mount Series, 844U Panel Mount
MFG Item Number
164418

164418 US Gauge Panel Meters & Gauges, 84 Panel Mount Series, 844U Panel Mount

MFG Item Number
164418
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 84 Panel Mount Series
Item #
164418
844U Panel Mount

84 Panel Mount Series Information


Specifications

Specifications
Manufacturer Part Number 164418
Manufacturer US Gauge
Product Series 84 Panel Mount
Family Series US Gauge Panel Meters & Gauges, 84 Panel Mount Series
Description 844U Panel Mount
Range 0-60 psi
Case Size 2"
Case Material Steel
Tube & Socket Material Phosphor Bronze
Connection 1/8 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Net Weight 0.345 lbs
Gross Weight 0.345 lbs