Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1645 Paladin Hand Tools, 1600 Series Crimpers Series, CRIMPER, PROFESSIONAL, OPEN BARREL
1645 Paladin Hand Tools, 1600 Series Crimpers Series, CRIMPER, PROFESSIONAL, OPEN BARREL
This item cannot be canceled or returned
Description
Hand Tools, 1600 Series Crimpers Series
CRIMPER, PROFESSIONAL, OPEN BARREL
1600 Series Crimpers Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA1645 |
| Manufacturer |
Paladin |
| Product Series |
1600 Series Crimpers |
| Family Series |
Paladin Hand Tools, 1600 Series Crimpers Series |
| Description |
CRIMPER, PROFESSIONAL, OPEN BARREL CONTACTS, 30-18 AWG |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Capacity |
18-30 AWG |
| Application |
Communications |
| Insulated |
No |
| Comments |
Open Barrel Contact Pins (Molex, Waldom, Leoco) |
| Net Weight |
0.915 lbs |
| Gross Weight |
1.0955 lbs |
1645
Paladin Hand Tools, 1600 Series Crimpers Series