165296
US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

165296 US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series, Gauge, 0-30psi, 2.5in., 1/4in.NPT Entry,

MFG Item Number
165296

165296 US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series, Gauge, 0-30psi, 2.5in., 1/4in.NPT Entry,

MFG Item Number
165296
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1555 Liquid Fillable Series
Item #
165296
Gauge, 0-30psi, 2.5in., 1/4in.NPT Entry,

1555 Liquid Fillable Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 165296
Manufacturer US Gauge
Product Series 1555 Liquid Fillable
Family Series US Gauge Panel Meters & Gauges, 1555 Liquid Fillable Series
Description Gauge, 0-30psi, 2.5in., 1/4in.NPT Entry, Lower Mount, 1555 Liquid Fillable, Shipped Empty
Range 0-30 psi
Case Size 2.5 "
Case Material Stainless Steel
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Dual Scale: psi, bar
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Glycerine
Net Weight 0.31 lbs
Gross Weight 0.355 lbs