SG3-B10321N
Dwyer Instruments Panel Meters & Gauges, SG3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SG3-B10321N Dwyer Instruments Panel Meters & Gauges, SG3 Series, 1.5In ss Gage 316L ss Internals

MFG Item Number
SG3-B10321N

SG3-B10321N Dwyer Instruments Panel Meters & Gauges, SG3 Series, 1.5In ss Gage 316L ss Internals

MFG Item Number
SG3-B10321N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, SG3 Series
Item #
SG3-B10321N
1.5In ss Gage 316L ss Internals

SG3 Series Information

Specifications

Specifications
Manufacturer Part Number SG3-B10321N
Manufacturer Dwyer Instruments
Product Series SG3
Family Series Dwyer Instruments Panel Meters & Gauges, SG3 Series
Description 1.5In ss Gage 316L ss Internals 1/8In NPT Bottom Connection 30 PSI Bar 100 X Kpa Scale
Range 0-30 psi
Case Size 1.5 "
Case Material Stainless Steel
Connection 1/8 NPT
Units Single Scale: psi
Net Weight 0.16 lbs
Gross Weight 0.16 lbs