165673

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

165673

Chromalox Heaters, NSL Series

165673

Chromalox Heaters, NSL Series
NSL-2601 120V1P 1400W
MFG Item Number
165673
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, NSL Series
Item #
165673
NSL-2601 120V1P 1400W

NSL Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 165673
Manufacturer Chromalox
Product Series NSL
Family Series Chromalox Heaters, NSL Series
Description NSL-2601 120V1P 1400W
Wattage 1,400 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 34
Element Type High Temperature Lead Wires, One End
Sheath Element Incoloy
Approvals CSA
Comments Model Number: NSL-2601
Net Weight 0.175 lbs
Gross Weight 0.175 lbs