01657.002000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01657.002000

Mersen Miscellaneous

01657.002000

Mersen Miscellaneous
Gauge Ring, 2A, DII, Screw Type,
MFG Item Number
01657.002000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
01657.002000
Gauge Ring, 2A, DII, Screw Type,

Series Information

Specifications

Specifications
Manufacturer Mersen
Family Series Mersen Miscellaneous
Manufacturer Part Number 01657.002000
Description Gauge Ring, 2A, DII, Screw Type, A219190
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A219190
A219190
Mersen Fuses