Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A219190

Mersen Fuses

A219190

Mersen Fuses
DII-SCHRAUB-PASSEINSATZ 2A
MFG Item Number
A219190
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
A219190
DII-SCHRAUB-PASSEINSATZ 2A

Series Information

Specifications

Specifications
Manufacturer Part Number A219190
Manufacturer Mersen
Family Series Mersen Fuses
Description The D fuse-system is the first generation of screw fuse-system in the german DIN standard. It is still used in many installations. Applications are low voltage ditribution units, where non trained persons are allowed to change the fuse-links. The D
Net Weight 0.032 lbs
Gross Weight 0.032 lbs
Alternatives
01657.002000
01657.002000
Mersen Miscellaneous