165809

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

165809

Chromalox Heaters, NSL Series

165809

Chromalox Heaters, NSL Series
NSL-4302 240V1P 2100W
MFG Item Number
165809
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, NSL Series
Item #
165809
NSL-4302 240V1P 2100W

NSL Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 165809
Manufacturer Chromalox
Product Series NSL
Family Series Chromalox Heaters, NSL Series
Description NSL-4302 240V1P 2100W
Wattage 2,100 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 32
Element Type High Temperature Lead Wires, One End
Sheath Element Incoloy
Approvals CSA
Comments Model Number: NSL-4302
Net Weight 2.1 lbs
Gross Weight 2.1 lbs