Series Information
| Manufacturer Part Number | 16903B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | LIQUIDTIGHT FITTING, 3/8in., 90 DEGREE ZINC DIE CAST NON-INSULATED THROAT, 1/2in. KO |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B |
| Connection Type | Compression |
| Angle | 90 ° |
| Trade Size | 3/8 " |
| Hub Size | 1/2 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |